Shop All Nail Pullers, Wrecking and Pry Bars
Great Neck
Wrecking Bar 3/4 X 36-In
Mfr # WR36
Zoro # G504662251
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5
- Head Weight 4.38
- Overall Height 1.5
Product Information
- Brand Great Neck
- MFR # WR36
- Zoro # G504662251
- UPC # 76812021830
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36 |
Overall Width | 5 |
Overall Height | 1.5 |
Details
Item | Wrecking Bar |
Head Weight | 4.38 |
Description
The GreatNeck Wrecking Bar (36 Inch) with 3/4 inch diameter is used to pull nails and to pry apart wood. The nail puller head on the gooseneck end provides leverage for heavy pulling and the other end has a bent chisel head for prying. The wrecking bar is made of drop forged steel for strength and durability, heat treated for corrosion resistance. Its hexagon shaped body allows more control.
3/4 Inch Diameter, 36 Inch Length,Drop Forged Steel for Strength and Durability,Hardened and Tempered,
Painted to Resist Rust,Hexagon Shaped Body for More Control,Used for Pulling and Prying
3/4 Inch Diameter, 36 Inch Length,Drop Forged Steel for Strength and Durability,Hardened and Tempered,
Painted to Resist Rust,Hexagon Shaped Body for More Control,Used for Pulling and Prying
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Milled Tooth Half Round File, Tanged - Bastard Cut (13009)
- PROSKIT Pin Extractor, 3.8mm OD, 3.1mm ID (902-394)
- PRO-GRADE TOOLS 1/4" Drive SAE, 8 pcs (19200)
- WILLIAMS Hand Ratchet, Round, 1/2" Drive, 15" L (S-53A)
- GREAT NECK Wrecking Bar 1/2X12-In (WR12)
- GREAT NECK Wrecking Bar 3/4X30-In (WR30)
- GREAT NECK Wrecking Bar 3/4X24-In (WR24)
- GREAT NECK Tack Lifter (TL4C)
- GREAT NECK Wrecking Bar 5/8X18-In (WR18)
- GREAT NECK 4 in. Tack Lifter (TL4C)
- STANLEY CLAW BAR FATMAX 12"" (FMHT55010)
- Great Neck Nail Pullers, Wrecking and Pry Bars