Shop All Putty & Joint Knives, Spatulas, Scrapers
Great Neck
Putty Knife, 1-1/4" Blade W
Mfr # 15PKS
Zoro # G4565508
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1-1/4"
- Blade Material Carbon Steel
- Includes Handle
- Features molded plastic handle that will not absorb grease or oil and will easily help remove paint or wallpaper from a smooth surface;Grommet Hole for Easy Storage;Hardened and Tempered, with Full-Length Tangs;Stiff Blade
- Application ideal for construction and home repair projects
Product Information
- Brand Great Neck
- MFR # 15PKS
- Zoro # G4565508
- UPC # 076812008107
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/4" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | molded plastic handle that will not absorb grease or oil and will easily help remove paint or wallpaper from a smooth surface;Grommet Hole for Easy Storage;Hardened and Tempered, with Full-Length Tangs;Stiff Blade |
Application | ideal for construction and home repair projects |
Number of Pieces | 1 |
Handle Material | Plastic |
Item | Putty Knife |
Product Type | Putty Knife |
Description
Putty Knife, Product Type Putty Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/2 in. 6-Point Flare Nut Crowfoot Wrench (WCF15213)
- DRILL AMERICA m3.5x.6 Carbon Steel Hex Die (DWTMHX3.5X.6)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 15/16" Impact (14608)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 5/16 (C01561)
- HYDE 2-1/2 in. Bs Flooring Roofing Knife (20550)
- WESTWARD Putty Knife, Flexible, 2", Carbon Steel (4YP33)
- WILLIAMS Williams Gasket Scraper, 1/4"x6" (40000)
- HYDE 1.5 in. W High-Carbon Steel Flexible Putty Knife (02100)
- WARNER 1.5 in. Plastic Putty Knife Flex (902)
- WESTWARD Putty Knife, Flexible, 8", Polypropylene (13A705)
- WESTWARD Scraper, Stiff, 1-1/4", Brass (13A683)
- Great Neck Drywall and Plastering Tools