Shop All Cordless Impact Tools
Great Neck
Great Neck IMD5 Impact Driver Kit
Mfr # 28667
Zoro # G103923722
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Great Neck
- MFR # 28667
- Zoro # G103923722
- Country of Origin China
- Category Cordless Impact Tools
Description
Features
- Bit Size: Multi Size
- Product Type: Screwdriver Bit
- Shank Diameter: 1/4 in.
- Number of Pieces: 5 pc.
- Shank Type: Hex
- Includes: 3/8 in. impact Drive, two slotted bits, Phillips #2 and #3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 9mm Metric Combination Spanner Wrench - 600509 (600509)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC2104)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 27 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE and Metric Standard Sockets (49-66-6834)
- DEWALT 1,000 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW269)
- MILWAUKEE TOOL High Torque Impact Wrench, 1/2 in (2967-22, 49-66-7016)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE (Tool Only) (3060-20)
- MILWAUKEE TOOL M18 FUEL 1" High Torque Impact Wrench w/ ONE-KEY (2867-20)
- KLEIN TOOLS Battery-Operated Compact Impact Driver, 1/4-Inch Hex Drive, Tool Only (BAT20CD)
- DEWALT 20V MAX 1/4In Cordless Impact Driver Kit, (2) 1.5Ah Batteries (DCF885C2)
- DEWALT Cordless Impact Driver, 3,200 RPM, 20 V (DCF840E1)
- DEWALT XTREME(TM) 12.0 3/8" (DCF902B)
- Great Neck Cordless Impact Tools