Shop All Screwdrivers
Great Neck
#3 x 6 Inch Phillips Square Shank Screwdriver
Mfr # 73133
Zoro # G8152404
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12.5
- Primary Application The GreatNeck #3 x 6" Phillips Square Shank Screwdriver is designed for any fastening task—constructed with a Chrome Vanadium Steel Shank for strength and an impact resistant acetate handle. Equipped with a precision machined, sand-blasted tip, this driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip provides a more secure hold, allowing one-handed use in tight spaces. The square shank can be gripped by an adjustable wrench to apply more torque to remove stubborn fasteners. The fluted handle design creates multiple gripping points for a sure grip at any angle.
- For Use With Fasteners
- Weight 1
- Height 1
Product Information
- Brand Great Neck
- MFR # 73133
- Zoro # G8152404
- UPC # 76812731333
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 12.5 |
Height | 1 |
Width | 1.75 |
Details
Item | Screwdriver |
Primary Application | The GreatNeck #3 x 6" Phillips Square Shank Screwdriver is designed for any fastening task—constructed with a Chrome Vanadium Steel Shank for strength and an impact resistant acetate handle. Equipped with a precision machined, sand-blasted tip, this driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip provides a more secure hold, allowing one-handed use in tight spaces. The square shank can be gripped by an adjustable wrench to apply more torque to remove stubborn fasteners. The fluted handle design creates multiple gripping points for a sure grip at any angle. |
For Use With | Fasteners |
Weight | 1 |
Description
#3 x 6 Inch Phillips Square Shank Screwdriver. Shank Constructed with Chrome Vanadium Steel for Strength and Durability, Fluted Handle Design Provides Multiple Gripping Points to Apply Torque from Various Angles, Tough Impact Resistant Acetate Handle to Stand Up to Everyday Use, Remove Stubborn Fasteners with More Torque -- Square Shaft Can Be Turned with an Adjustable Wrench, Magnetized for a Secure Hold, Allowing One-Handed Use, Sand-blasted and Precision Machined Tip for an Exact Fit and Reduced Cam Out, Color Coded Fluting Defines Driver Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Square End ThinLine Pro Magne, 16"x3-1/8 (CF064PF)
- VERMONT GAGE Pin Gage, Minus, 0.200 In, Black (911220000)
- STANLEY Nail Set, 1/32, 2/32, 3/32, #2 Phillips, 3 Pc (DWHT58503)
- INGERSOLL-RAND Impact Wrench O-Ring (261-283)
- GREAT NECK 3/16 x 1.5 Inch Slotted Square Shank Stubby Screwdriver (73010)
- GREAT NECK T20 x 4 Inch Star Round Shank Screwdriver (73220)
- GREAT NECK Star Driver Set (5 Piece) (73721)
- GREAT NECK 3/8 x 12 Inch Slotted Square Shank Screwdriver (73046)
- GREAT NECK #0 x 1.5 Inch Phillips Round Shank (73100)
- GREAT NECK 3/8 x 8 Inch Slotted Square Shank Screwdriver (73044)
- VESSEL MEGADORA Stubby Screwdriver No.920 -6x25 (920S625)
- Great Neck Screwdrivers and Nutdrivers