Shop All Hand Saws
Great Neck
18-In Butchers Saw
Mfr # BUS18
Zoro # G904662233
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application The GreatNeck Butchers Saw (18 Inch) is a professional quality butchers saw ideal for cutting game. It features a solid steel frame for strength and durability and a high carbon steel blade to produce smooth, splinter-free cuts. A high tension screw ensures easy blade changes for on-the-job efficiency.
- Blade Length 24.7
- For Use With Wood
- Height 1.1
- Width 0.5
Product Information
- Brand Great Neck
- MFR # BUS18
- Zoro # G904662233
- UPC # 76812029621
- Country of Origin Taiwan, Province of China
- Category Hand Saws
Dimensions
Blade Length | 24.7 |
Height | 1.1 |
Width | 0.5 |
Details
Hand Saw Application | The GreatNeck Butchers Saw (18 Inch) is a professional quality butchers saw ideal for cutting game. It features a solid steel frame for strength and durability and a high carbon steel blade to produce smooth, splinter-free cuts. A high tension screw ensures easy blade changes for on-the-job efficiency. |
Item | Saw |
For Use With | Wood |
Description
The GreatNeck Butchers Saw (18 Inch) is a professional quality butchers saw ideal for cutting game. It features a solid steel frame for
strength and durability and a high carbon steel blade to produce smooth, splinter-free cuts. A high tension screw ensures easy blade
changes for on-the-job efficiency.
Solid Steel Frame for Strength and Durability
High Tension Screw for Easy Blade Changes
Oversized Hardwood Handle to Reduce Fatigue
Depth of Cut: 6 Inch
strength and durability and a high carbon steel blade to produce smooth, splinter-free cuts. A high tension screw ensures easy blade
changes for on-the-job efficiency.
Solid Steel Frame for Strength and Durability
High Tension Screw for Easy Blade Changes
Oversized Hardwood Handle to Reduce Fatigue
Depth of Cut: 6 Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 6 PC Oscillating Saw Blade Set for Sonicrafter, (SB1B, 1I) (SB-K2)
- INGERSOLL-RAND Vane Pack Set of 4 (3102-42-4)
- HARDIN Rotary / Power Tool Drill Press Work Station / Drill Stand (HD-985DS)
- KLEIN TOOLS Deluxe Fish Rod Set, 33-Foot, 19-Piece (SRS56980)
- GREAT NECK 22-In Butchers Saw (BUS22)
- GREAT NECK Adjustable Frame Butcher-Style Hacksaw, 12" (100)
- GREAT NECK Solid Steel Adjustable Hacksaw Frame, 12" (125)
- GREAT NECK 6" Double Edge Wallboardsaw with Rubber Grip (4932)
- GREAT NECK BLADE 24IN BUTCHER SAW (BUB24)
- GREAT NECK Saw Set 5-11 Point (SS7)
- DYNAMIC Tools Drywall Saw (D040000)
- Great Neck Hand Saws