Shop All Claw, Rip & Framing Hammers
Great Neck
16Oz Fb Straight Claw Hammer
Mfr # HG16S
Zoro # G704661863
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application The GreatNeck Fiberglass Straight Claw Hammer (16 Oz.) is the perfect hammer for framing and ripping nails. It features drop forged steel construction for strength and durability and a fully polished head to resist rust. Its hatchet-style rubber grip prevents slippage and provides first class shock absorption, while its contoured grip is designed to maximize comfort. This item is backed by a limited lifetime warranty.
- Overall Length 8.9
Product Information
- Brand Great Neck
- MFR # HG16S
- Zoro # G704661863
- UPC # 76812027313
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 8.9 |
Details
Item | Hammer |
Head Weight (Oz.) | 1.75 |
Application | The GreatNeck Fiberglass Straight Claw Hammer (16 Oz.) is the perfect hammer for framing and ripping nails. It features drop forged steel construction for strength and durability and a fully polished head to resist rust. Its hatchet-style rubber grip prevents slippage and provides first class shock absorption, while its contoured grip is designed to maximize comfort. This item is backed by a limited lifetime warranty. |
Description
The GreatNeck Fiberglass Straight Claw Hammer (16 Oz.) is the perfect hammer for framing and ripping nails. It features drop forged steel construction for strength and durability and a fully polished head to resist rust. Its hatchet-style rubber grip prevents slippage and provides
first class shock absorption, while its contoured grip is designed to maximize comfort. Drop Forged Steel Head for Strength and Durability,Rubber Grip High Visibility Fiberglass Handle, Fully Polished to Resist Rust
first class shock absorption, while its contoured grip is designed to maximize comfort. Drop Forged Steel Head for Strength and Durability,Rubber Grip High Visibility Fiberglass Handle, Fully Polished to Resist Rust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 3.5mm Triple Square Metric Socket, 12 Points (53YR07)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (14546)
- FEIN Ascm18Qm Cordless Drill/Driver Set 18V (ASCM 18QM)
- SUPERCUT 100.75-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (208115)
- GREAT NECK 16Oz Fb Curved Claw Hammer (HG16C)
- GREAT NECK Hammers G/N 16-Oz Rub Steel Cl (S16C)
- GREAT NECK 16Oz Steel Speed Strike Hammer (70001)
- GREAT NECK HAMMER 16 OZ FORGED CLAW (M16C)
- GREAT NECK Hammers G/N 16-Oz Hi-Vis Rip C (HG16S)
- STANLEY One-Piece Steel Hammer – 20 oz. (STHT51246)
- STANLEY Stanley 51-716 Hickory Handle Nailing Hammer Rip Claw, 16 oz. (51-716)
- Great Neck Hammers and Striking Tools