Shop All Screwdrivers
Great Neck
1/4 x 10 Inch Slotted Round Shank Cabinet Tip Screwdriver
Mfr # 73025
Zoro # G8152237
original price:
$6.66
22% off
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15.8
- For Use With Fasteners
- Primary Application The GreatNeck 1/4" x 10" Slotted Round Shank Cabinet Tip Screwdriver is designed for any fastening task—constructed with a Chrome Vanadium Steel Shank for strength and an impact resistant acetate handle. Equipped with a precision machined, sand-blasted tip, this driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip provides a more secure hold, allowing one-handed use in tight spaces. The cabinet tip allows access to recessed fasteners, where a standard keystone tip won't fit. The fluted handle design creates multiple gripping points for a sure grip at any angle.
- Weight 1
- Width 1.8
Product Information
- Brand Great Neck
- MFR # 73025
- Zoro # G8152237
- UPC # 76812730251
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 15.8 |
Width | 1.8 |
Height | 0.8 |
Details
Item | Screwdriver |
For Use With | Fasteners |
Primary Application | The GreatNeck 1/4" x 10" Slotted Round Shank Cabinet Tip Screwdriver is designed for any fastening task—constructed with a Chrome Vanadium Steel Shank for strength and an impact resistant acetate handle. Equipped with a precision machined, sand-blasted tip, this driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip provides a more secure hold, allowing one-handed use in tight spaces. The cabinet tip allows access to recessed fasteners, where a standard keystone tip won't fit. The fluted handle design creates multiple gripping points for a sure grip at any angle. |
Weight | 1 |
Description
1/4 x 10 Inch Slotted Round Shank Cabinet Tip Screwdriver. Shank Constructed with Chrome Vanadium Steel for Strength and Durability, Fluted Handle Design Provides Multiple Gripping Points to Apply Torque from Various Angles, Tough Impact Resistant Acetate Handle to Stand Up to Everyday Use, Remove Stubborn Fasteners with More Torque -- Square Shaft Can Be Turned with an Adjustable Wrench,
Magnetized for a Secure Hold, Allowing One-Handed Use,
Sand-blasted and Precision Machined Tip for an Exact Fit and
Reduced Cam Out, Color Coded Fluting Defines Driver Type
Magnetized for a Secure Hold, Allowing One-Handed Use,
Sand-blasted and Precision Machined Tip for an Exact Fit and
Reduced Cam Out, Color Coded Fluting Defines Driver Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 16mm 12 pt Metric Socket, 12 Points (10E882)
- LOCK TECHNOLOGY Big Nasty Texas Twister Air Hammer Pulling Kit (LT498)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 13/64 (C69348)
- KIPP Plug For Square Tubes D=40, Polythene Black (K0494.440300)
- GREAT NECK 3/16 x 1.5 Inch Slotted Square Shank Stubby Screwdriver (73010)
- GREAT NECK 5/16 x 6 Inch Slotted Square Shank Screwdriver (73033)
- GREAT NECK #2 x 10 Inch Phillips Round Shank Screwdriver (73125)
- GREAT NECK #4 x 8 Inch Phillips Square Shank Screwdriver (73144)
- GREAT NECK Screwdriver Set (7 Piece) (73772)
- GREAT NECK JEWELER KIT (SDA6)
- URREA Amber Screwdriver 1/8"X5" Cabinet (9625)
- Great Neck Screwdrivers and Nutdrivers