Shop All Bolt Cutters
Great Neck
14-In Bolt Cutters
Mfr # BC14
Zoro # G404661842
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application The GreatNeck Bolt Cutter (14 Inch) is manufactured with a short cutting edge to accommodate chain link. It features a forged steel construction for maximum cutting power while its ergonomic vinyl grips provide control and comfort. A hardened cutting edge ensures long life.
- Tool Weight 2.28
Product Information
- Brand Great Neck
- MFR # BC14
- Zoro # G404661842
- UPC # 76812014412
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 14.75 |
Details
Item | Bolt Cutter |
Primary Application | The GreatNeck Bolt Cutter (14 Inch) is manufactured with a short cutting edge to accommodate chain link. It features a forged steel construction for maximum cutting power while its ergonomic vinyl grips provide control and comfort. A hardened cutting edge ensures long life. |
Tool Weight | 2.28 |
Description
The GreatNeck Bolt Cutter (14 Inch) is manufactured with a short cutting edge to accommodate chain link. It features a forged steel
construction for maximum cutting power while its ergonomic vinyl grips provide control and comfort. A hardened cutting edge ensures long life.Drop Forged Hardened Alloy Steel Jaws for Cutting Power, Adjustable and Replaceable Jaws
Cushioned Rubber Grips for Non-Slip Hold
Tubular Steel Handle
construction for maximum cutting power while its ergonomic vinyl grips provide control and comfort. A hardened cutting edge ensures long life.Drop Forged Hardened Alloy Steel Jaws for Cutting Power, Adjustable and Replaceable Jaws
Cushioned Rubber Grips for Non-Slip Hold
Tubular Steel Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Guardair 57S30XB, Original Safety Air Gun (57S30XB)
- KEO Drill/Countersink Bit, 60 Deg, #0, Carbide (19032)
- KIPP Star Grip, Similar To DIN 6336, D=M08, D1= 40 H=25, Internal Thread, Cap and Grip: Black Plastic (K0154.208)
- BALAX Tap, BXB 6-32 H3 Bottom (11283-010)
- GREAT NECK 24-In Bolt Cutters (BC24)
- GREAT NECK 12-In Bolt Cutters (BC12)
- GREAT NECK 18-In Bolt Cutters (BC18)
- GREAT NECK BOLT CUTTER 12IN (BC12)
- GREAT NECK 8' Midget Cutter (BC8)
- GREAT NECK 30-In. Bolt Cutters (BC30)
- TOLSEN Bolt Cutter 24 High Quality Tool Steel Blade, Polished Finish (10244)
- Great Neck Knives, Cutters & Snips