Shop All Adjustable Wrenches
Great Neck
10-In Adjustable Wrench, Clam Shell
Mfr # AW10C
Zoro # G304661850
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Wrench Nominal Length 12.1
Product Information
- Brand Great Neck
- MFR # AW10C
- Zoro # G304661850
- UPC # 76812003133
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Adjustable Wrench Nominal Length | 12.1 |
Details
Item | Wrench |
Description
The GreatNeck 10 Inch Adjustable Wrench is essential for any tool box and can be used in a wide variety of tasks at home and on the jobsite. It features drop forged steel for strength and durability, and milled jaws to provide superior gripping power for tightening nuts and bolts. It is
chrome plated and fully polished to resist rust and for easy cleaning.Drop Forged Steel for Strength and Durability,Chrome Plated and Fully Polished for Rust Resistance and Easy Cleaning,Milled Jaws for Maximum Gripping Power
chrome plated and fully polished to resist rust and for easy cleaning.Drop Forged Steel for Strength and Durability,Chrome Plated and Fully Polished for Rust Resistance and Easy Cleaning,Milled Jaws for Maximum Gripping Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Test Indicator, 2 1/4 Dia, 1 In (4KU81)
- STARRETT Dial Caliper w/Case, 6 In, Black (B120A-6)
- STANLEY BENCH PLANE BLK 2X9.75"" (12-404)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-ACR2X-5PK)
- GREAT NECK 12-In Adjustable Wrench, Clam Shell (AW12C)
- GREAT NECK 8-In Adjustable Wrench (AW8C)
- GREAT NECK Wrenches 15 in. G/N Adjustable (AW15B)
- GREAT NECK 15-In Adjustable Wrench (AW15B)
- WESTWARD Adj. Wrench, 12", 1-1/2" Cap., Black (31D016)
- BAHCO Bahco Wide Mouth Adjustable Wrench, Chrome, 8" (9031 RC US)
- WELLER Crescent Metric and SAE Adjustable Wrench 6 in. L 1 pc (AC26VS)
- Great Neck Adjustable Wrenches