Shop All Conveyor Parts
Great Lakes Industry
Torque Limiter, 1in Bore Dia.
Mfr # 350 x 1.000
Zoro # G1617491
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth None
- Bore Dia. 1.0
- Limiter Width 2.187
- Min. Torque Rating One Spring 50 lb-ft
- Max. Torque Rating Two Springs 190 lb-ft
Product Information
- Brand Great Lakes Industry
- MFR # 350 x 1.000
- Zoro # G1617491
- Country of Origin Multiple
- Category Conveyor Parts
Dimensions
Bore Dia. | 1.0 |
Limiter Width | 2.187 |
Details
Item | Torque Limiter |
Number of Teeth | None |
Min. Torque Rating One Spring | 50 lb-ft |
Max. Torque Rating Two Springs | 190 lb-ft |
Limiter OD | 3.5 |
Min. Torque Rating Two Springs | 60 lb-ft |
Max. Torque Rating One Spring | 120 lb-ft |
Description
Torque Limiter, Number of Teeth None, Bore Diameter 1 in, Maximum Torque Rating One Spring 120 lb-ft, Minimum Torque Rating One Spring 50 lb-ft, Maximum Torque Rating Two Springs 190 lb-ft, Minimum Torque Rating Two Springs 60 lb-ft, Bore Type Finished, Outside Diameter 3.5 in, Overall Width 2.187 in, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Caster Set, Black, 300 lb Cap., 2 in dia. (TU015)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A6E20B8D3C1P6)
- LITTLE GIANT Stationary Pallet Stand, 48" W x 48"L x 30"H, 4,000 lbs. Capacity (SPS4848)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-YA55-CK - Fits Yale Model # YA55 (GWK-YA55-CK)
- GREAT LAKES INDUSTRY Model 350, Assembly x .875 (350 X .875)
- GREAT LAKES INDUSTRY Model 500, Assembly x 1.188 (500 X 1.188)
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/4in Bore Dia. (500 x 1.250)
- GREAT LAKES INDUSTRY Model 350, 50A23 Sprocket/Bushing (350 TL 50A23 SPROCKET)
- GREAT LAKES INDUSTRY Torque Limiter, 3/4in Bore Dia. (250 x .750)
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/4in Bore Dia. (350 x 1.250)
- AP PRODUCTS AP Products 012-PSQ500 8 x 1-1/4 Pan Head Screw - #8 x 1.25", Black, Pack of 500 (012-PSQ500 BL 8 X 1-1/4)
- Great Lakes Industry Conveyor Parts