Shop All Parts Washers & Accessories
Graymills
Ultrasonic Parts Washer, 25 lb Load Cap.
Mfr # BTV-032B
Zoro # G004230325
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank Capacity 0.8 gal
- Load Capacity (Lb.) 25 lb
- Tank Width (In.) 5 5/16 in
- Tank Length (In.) 9 3/8 in
- Tank Height (In.) 3 7/8 in
Product Information
- Brand Graymills
- MFR # BTV-032B
- Zoro # G004230325
- UPC # 619206370048
- Country of Origin China
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 5 5/16 in |
Tank Length (In.) | 9 3/8 in |
Tank Height (In.) | 3 7/8 in |
Nominal Tank Depth (In.) | 3.88 in |
Overall Length (In.) | 10 1/2 in |
Overall Width (In.) | 3 1/2 in |
Overall Height (In.) | 3.25 in |
Details
Tank Capacity | 0.8 gal |
Load Capacity (Lb.) | 25 lb |
Output Frequency (Hertz) | 40,000 Hz |
Item | Digital Parts Washer |
Includes | Basket, Lift Off Cover |
Temp. Range (F) | Ambient To 175 Degrees F |
Type | Ultrasonic |
Resists | Corrosion |
Output Watts | 240 W |
Voltage | 120 V |
Construction | 304 Stainless steel |
Description
Digital Parts Washer, Tank Capacity 0.8 gal, Voltage 120 V, Includes Basket, Lift Off Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO Contour Premium Profile Blades, C-28-Oe (C-28-OE)
- CROWN AUTOMOTIVE 1991-93 Yj Wrangler Speedometer Cable (4897801AA)
- BALDWIN FILTERS Air Filter, 6-1/2 x 1-7/16 in. (PA5652)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-01FR)
- GRAYMILLS Hose-3 ft., 1/2 in id., 7/8in od. (728-02657)
- GRAYMILLS Submersible Pump, Motor, No Connector (1-EAYS)
- GRAYMILLS Flow Thru Brush With Hose (749-09925)
- GRAYMILLS Filter Bag (742-07412)
- GRAYMILLS Foam Filter (742-07095)
- GRAYMILLS Cleaning Detergent, Concetrate, 5 Gal. (GM880-5)
- ZEP Parts Washer Cleaner, Pail, 5 gal, Solvent, Dirt/Grease/Oil, 40°F (036635)
- Graymills Parts Washers & Accessories