Shop All Parts Washers & Accessories
Graymills
Parts Washer Basket, Open Mesh, 10 in H
Mfr # BTU-BSKT-7
Zoro # G1782697
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Rod and Mesh
- Type Open Mesh
- Height (In.) 10 in
- Material Stainless Steel
- Color Silver
Product Information
- Brand Graymills
- MFR # BTU-BSKT-7
- Zoro # G1782697
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Height (In.) | 10 in |
Width (In.) | 13 in |
Depth (In.) | 6 in |
Basket Width | 13 in |
Basket Height | 10 in |
Basket Length | 6 in |
Wire Diameter | 1/20 in |
Details
Item | Parts Washer Basket |
Construction | Rod and Mesh |
Type | Open Mesh |
Material | Stainless Steel |
Color | Silver |
For Use With | 1CXL8 |
Compatible Parts Washer Manufacturer Model Number | BTU-7, BTU1114-A |
Enclosed Top | Enclosed Top |
Shape | Rectangular |
Dividers Included | Dividers Not Included |
Lid Included | Lid Included |
Features | Open Mesh |
Stackable | Stackable |
Nestable | Not Nestable |
Handle Included | Handle Included |
Description
Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 6 in, Basket Width 13 in, Basket Height 10 in, Wire Diameter 1/20 in, Lid Included Lid Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Enclosed Top, Handle Included Handle Included, Compatible Parts Washer Manufacturer Model Number BTU-7, BTU1114-A, Compatible Parts Washer Grainger Part Number 1CXL8, Features Open Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRANT PERFORMANCE ULTRA QUIET RESONATOR, 2.5IN INLET/OULET (1141)
- TIMKEN Wheel Bearing, 33205 (33205)
- MAIN FILTER PARKER FA35CC25 Replacement/Interchange Spin-On Filter (MF0058007)
- HENGST Bluecare Cabin Filter, E1959LB (E1959LB)
- GRAYMILLS Impeller (785-07402)
- GRAYMILLS Cleaner (GM330-C5)
- GRAYMILLS Impeller Kit (401-21788)
- GRAYMILLS Filter Bags, PK12 (C-27360)
- GRAYMILLS Foam Filter (742-07095)
- GRAYMILLS Alkaline Cleaning Fluid, 5 G (GM390C5)
- BUILD-ALL Clay Filter Bag (11796)
- Graymills Parts Washers & Accessories