Shop All Parts Washers & Accessories
Graymills
Drum, 30 gal.
Mfr # 748-07090
Zoro # G5981211
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Graymills
- For Use With Mfr. Model Number DMD236
- Product Type Drum
- For Washer Type Drum Mount, Freestanding Manual Systems, Parts Washer, Recirculating Tank
- Compatible with Brand Graymills
Product Information
- Brand Graymills
- MFR # 748-07090
- Zoro # G5981211
- Country of Origin United States
- Category Parts Washers & Accessories
Details
Item | Drum |
Fits Brand | Graymills |
For Use With Mfr. Model Number | DMD236 |
Product Type | Drum |
For Washer Type | Drum Mount, Freestanding Manual Systems, Parts Washer, Recirculating Tank |
Compatible with Brand | Graymills |
For Solution Base Type | Solvent-Based |
Volume Capacity | 30 gal |
Compatible Parts Washer Manufacturer Model Number | DMD236, DMD336, DMS336 |
Description
Drum, Product Type Drum, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number DMD236, DMD336, DMS336, Compatible Parts Washer Grainger Part Number 3Z986, For Washer Type Drum Mount, Freestanding Manual Systems, Parts Washer, Recirculating Tank, For Solution Base Type Solvent-Based, Volume Capacity 30 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Bottle Jack 313544 (313544)
- QUICKCABLE Magnalug Fusion Lug, 1/0, 5/16", PK5 (141117-360-005)
- QUICKCABLE Cub Crimper, 15" Handle (4245-001)
- AMFLO Grip-Tite Chuck, 1/4in FNPT, Steel (17-726)
- GRAYMILLS Alkaline Cleaner, Biodegradable (GM571-25)
- GRAYMILLS Pump and Motor (390-06940-08)
- GRAYMILLS Parts Washer Basket, Open Mesh, 10 in H (BTU-BSKT-7)
- GRAYMILLS Filter Cartridge, 50 Micron (742-07954-6)
- GRAYMILLS Sludge Screen (need Two Per Unit) (432-36376)
- GRAYMILLS Parts Washer, Aqueous, 30 gal., Cap 200 lb. (PH922-A)
- SMARTWASHER Probe (14793)
- Graymills Parts Washers & Accessories