Shop All Parts Washers & Accessories
Graymills
Drum, 16 gal.
Mfr # 748-06941
Zoro # G6028425
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Graymills
- For Use With Mfr. Model Number DH226-A, DMD232
- Compatible with Brand Graymills
- Volume Capacity 16 gal
- For Washer Type Drum Mount, Freestanding Manual Systems, Parts Washer, Recirculating Tank
Product Information
- Brand Graymills
- MFR # 748-06941
- Zoro # G6028425
- Country of Origin United States
- Category Parts Washers & Accessories
Details
Item | Drum |
Fits Brand | Graymills |
For Use With Mfr. Model Number | DH226-A, DMD232 |
Compatible with Brand | Graymills |
Volume Capacity | 16 gal |
For Washer Type | Drum Mount, Freestanding Manual Systems, Parts Washer, Recirculating Tank |
For Solution Base Type | Solvent-Based |
Product Type | Drum |
Compatible Parts Washer Manufacturer Model Number | DH226A, DMD232, DMD332, DMS332 |
Description
Drum, Product Type Drum, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number DH226A, DMD232, DMD332, DMS332, Compatible Parts Washer Grainger Part Number 3Z901, 6Z509, For Washer Type Drum Mount, Freestanding Manual Systems, Parts Washer, Recirculating Tank, For Solution Base Type Solvent-Based, Volume Capacity 16 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Alcoa Steer Hub Kit, 33mm (076188)
- GROTE Back-Up Light, LED, Red/Clear (54682)
- LEGACY HOSE STOPPER F/ 3/8 ID HOSE-REPAIR ITEM (LMRP005026)
- SEA-DOG Sea-Dog 321650-1 Stainless Steel Hatch Spring - 8-3/4" with Internal Cable (321650-1)
- GRAYMILLS Parts Washer, Ultrasonic, 4 Gal Tank Cap (BTU-4)
- GRAYMILLS Hose Assembly (728-07007)
- GRAYMILLS Ultrasonic Parts Washer, 25 lb Load Cap. (BTV-032B)
- GRAYMILLS Hinge Seal Gasket 36 In Piece (745-07046)
- GRAYMILLS Flow-Thru Brush, 2 in. Bristle L, Black (6A)
- GRAYMILLS Filter Bag Single (742-07657)
- SMARTWASHER Pump Assembly, 110V (14878)
- Graymills Parts Washers & Accessories