Shop All Machine Tool Coolant Pumps
Graymills
Coolant Immersion Pump, 1/8HP, 115/230V
Mfr # IMV08-E
Zoro # G6176567
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Impeller Material Plastic
- Motor Enclosure Totally Enclosed Nonventilated
- Overall Width 3.5 in
- Intake Type NPT
Product Information
- Brand Graymills
- MFR # IMV08-E
- Zoro # G6176567
- Country of Origin Taiwan, Province of China
- Category Machine Tool Coolant Pumps
Dimensions
Overall Width | 3.5 in |
Compatible Intake Pipe Size | 3/8 in |
Compatible Discharge Pipe Size | 3/8 in |
Manufacturer Warranty Length | Limited Warranty |
Immersion Depth (Maximum) | 6 in |
Overall Height | 11.75 in |
Overall Length | 6 in |
Details
Description
Machine Tool Pump, Nameplate Voltage 115/230V AC, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/8 hp, Maximum Viscosity 500 SUS, Flow Rate (Maximum, Water) 10 gpm, Flow Rate @ 5 ft of Head (Maximum, Water) 9 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 9 gpm, Maximum Feet of Head 13 ft, Immersion Depth (Maximum) 6 in, Compatible Intake Pipe Size 3/8 in, Compatible Discharge Pipe Size 3/8 in, Intake Type NPT, Discharge Type NPT, Impeller Material Plastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY O-Ring, 5K74 (5K74)
- DAYTON Centrifugal Pump Head, 1-1/2 HP, SS (10X669)
- GRACO Food Grade AODD Pump (FD5111)
- GOULDS WATER TECHNOLOGY Constant Pressure Booster System, 5 hp, 230V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 5 Stage (5AVN310HM05)
- GRAYMILLS Pump Assembly, 1ph (IMV25-E)
- GRAYMILLS Coolant Suction Pump, 1/2HP, 115/230V (IMS50-E)
- GRAYMILLS Coolant Suction Pump, 1/2HP, 230/460V (IMS50-F)
- GRAYMILLS High PSI, Coolant Pump, 3HP, 230/460V (MSPR13-3.0F)
- GRAYMILLS High PSI, Coolant Pump, 1.5HP, 230/460V (MSPR7-1.5F)
- GRAYMILLS Coolant Suction Pump, 1HP, 230/460V (IMS100-F)
- LIQUIDYNAMICS Oil Pump, 3-3/4" Air Motor, Cap. 275 gal. (TOA27R50ENQRAFR2)
- Graymills Machine Tool Coolant Pumps