Shop All Machine Tool Coolant Pumps
Graymills
Coolant Immersion Pump, 1/2HP, 230/460V
Mfr # IMV50-F
Zoro # G6176530
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Impeller Material Aluminum
- Motor Enclosure Totally Enclosed Fan Cooled
- Flow Rate @ 5 ft of Head (Maximum, Water) 38 gpm
- Flow Rate (Maximum, Water) 35 gpm
Product Information
- Brand Graymills
- MFR # IMV50-F
- Zoro # G6176530
- Country of Origin Taiwan, Province of China
- Category Machine Tool Coolant Pumps
Dimensions
Compatible Intake Pipe Size | 3/4 in |
Manufacturer Warranty Length | Limited Warranty |
Compatible Discharge Pipe Size | 3/4 in |
Immersion Depth (Maximum) | 9.5 in |
Overall Width | 5.56 in |
Overall Height | 18.59 in |
Overall Length | 9.44 in |
Description
Machine Tool Pump, Nameplate Voltage 230/460V AC, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Maximum Viscosity 500 SUS, Flow Rate (Maximum, Water) 35 gpm, Flow Rate @ 5 ft of Head (Maximum, Water) 38 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 35 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) 30 gpm, Maximum Feet of Head 41 ft, Immersion Depth (Maximum) 9.5 in, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/4 in, Intake Type NPT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Bronze, 1/3 HP, 115/230V, 9.4/4.7 Amps (3ABZ4)
- LITTLE GIANT WRSC-6 Water Removal System - Compact Drainosaur - 1/3HP - 45GPM (506065)
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 0.5 gpm (FS-927, 70822)
- GOULDS WATER TECHNOLOGY 2 HP 4" Manual Submersible Sewage Pump 460V (WS2034D4)
- GRAYMILLS Coolant Suction Pump, 1/8HP, 230/460V (IMS08-F)
- GRAYMILLS Coolant Suction Pump, 1HP, 230/460V (IMS100-F)
- GRAYMILLS High PSI, Coolant Pump, 2HP, 230/460V (MSPR9-2.0F)
- GRAYMILLS Coolant Suction Pump, 1/2HP, 115/230V (IMS50-E)
- GRAYMILLS Coolant Immersion Pump, 3/4HP, 230/460V (IMV75-F)
- GRAYMILLS Coolant Suction Pump, 1/2HP, 230/460V (IMS50-F)
- VERTEX Vertex 35 Liter Coolant Pump Kit 220V/1Phase (3012-8118)
- Graymills Machine Tool Coolant Pumps