Shop All Parts Washers & Accessories
Graymills
Clamp, Hose
Mfr # 733-07028
Zoro # G9718231
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Graymills
- For Use With Mfr. Model Number TEMPEST-10, TEMPEST-10S, TEMPEST-20S
- Product Type Clamp Hose
- Compatible Parts Washer Manufacturer Model Number TEMPEST-10, TEMPEST-10S, TEMPEST-20S
- For Solution Base Type Water-Based
Product Information
- Brand Graymills
- MFR # 733-07028
- Zoro # G9718231
- Country of Origin United States
- Category Parts Washers & Accessories
Details
Item | Clamp,Hose |
Fits Brand | Graymills |
For Use With Mfr. Model Number | TEMPEST-10, TEMPEST-10S, TEMPEST-20S |
Product Type | Clamp Hose |
Compatible Parts Washer Manufacturer Model Number | TEMPEST-10, TEMPEST-10S, TEMPEST-20S |
For Solution Base Type | Water-Based |
Compatible with Brand | Graymills |
For Washer Type | Parts Washer, Pressure Washer |
Description
Clamp,Hose, Product Type Clamp Hose, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number TEMPEST-10, TEMPEST-10S, TEMPEST-20S, Compatible Parts Washer Grainger Part Number 4KTW4, 4KTW5, 4KTW6, For Washer Type Parts Washer, Pressure Washer, For Solution Base Type Water-Based
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Charger, For 6/12V Battery, 8.5A Input (473X75)
- RACE SPORT Flush Mount 3X5In 2-Function Led Cube Style Rear Light (White/Red) (RSE12KR)
- ZEP Formula 4358 Truck and Trailer Wash, 100 lb Drum, Water Based (40740)
- SKF Grease Seals, 6904 (6904)
- GRAYMILLS Gloves(1 Left/1 Right), PR (605-27346)
- GRAYMILLS Parts Washer Basket, Open Mesh, 6 in H (BTU-BSKT-17)
- GRAYMILLS Parts Washer, Solvent, 47 Gal, Cap 150 Lb (TRC2420L-A)
- GRAYMILLS Filter Bags, PK12 (C-27360)
- GRAYMILLS Parts Washer Basket, Open Mesh, 10 in H (BTU-BSKT-7)
- GRAYMILLS Filter (742-09335-1)
- BUFFALO 20 Gallon Parts Washer With Indicator Light (PWASH20)
- Graymills Parts Washers & Accessories