Shop All Automotive Lifts
Gray
Wheel Lift System, 15 Tons, PR
Mfr # WL-30
Zoro # G9964701
Item requires special delivery charges. A $555.00 per item surcharge will be applied.
$11,541.99
Free 30-Day Returns
Key Features
- Type Air Operated
- Load Capacity (Lb.) 30,000 lb
- Air Pressure (PSI) 160 psi
- Lifting Capacity 15 ton
- Lifting Height Min. 0 in
Product Information
- Brand Gray
- MFR # WL-30
- Zoro # G9964701
- Country of Origin United States
- Category Automotive Lifts
Dimensions
Lifting Height Min. | 0 in |
Platform Width (In.) | 31 in |
Overall Height (In.) | 53 1/4 in |
Height Stowed | 53 1/4 in |
Lifting Height Max. | 24 in |
Overall Width (In.) | 41 1/2 in |
Overall Length (In.) | 44 1/4 in |
Platform Length (In.) | 12 |
Overall Length | 44 1/4 in |
Overall Height | 53 1/4 in |
Platform/Lift Arm Length | 12 in |
Stowed Height | 53 1/4 in |
For Maximum Wheel Diameter | 44 in |
Minimum Lift Height | 0 in |
For Minimum Wheel Diameter | 16 in (with Adapters), 19.5 in (without Adapters) |
Maximum Lift Height | 24 in |
Overall Width | 41 9/16 in |
Maximum Arm Width | 31 in |
Description
Vehicle Lift System, Power Source Hydraulic, Load Capacity 15 ton, Frame Material Steel, Lifting Actuator Remote Control, Minimum Lift Height 0 in, Maximum Lift Height 24 in, For Lifting Fire or Refuse Truck, Heavy Recreational Vehicles, Motor Coaches, Features Automatic Down Stop System, Dual Trigger Control Valve, Electronically Synchronized, Portable Design, Small Wheel Adapters, For Maximum Wheel Diameter 44 in, For Minimum Wheel Diameter 16 in (with Adapters), 19.5 in (without Adapters)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/25 STEEL WHEEL WEIGHTS (P125FE)
- BILSTEIN Chev Avalanche 13-07/Suburban 1500 Shock Absorber, 24-186926 (24-186926)
- MEGUIARS Removr Oxdation#49 16Oz (M-4916)
- BALDWIN FILTERS Air Filter, 11-1/32 x 25-7/8 in. (PA2722)
- QUICKJACK 7000 TL QuickJack (TL 7000)
- ATLAS PLATINUM 10000 LB CERTIFIED 2-POST LIFT (ATEAP-PVL10)
- SHINN FU CO OF AMERICA Wheel Arm Kit (2 Arm Set) (92100)
- ATLAS 10000 LB BASEPLATE 2-POST LIFT (ATEATTD-BP10000X)
- ATLAS AUTOMOTIVE EQUIPMENT 8000 LB HOBBYIST 4POST LIFT (ATEXH-PRO8000-FPD)
- HEIN-WERNER Wheel Lift System, 10 Ton, Mobile (HW93693)
- SFA COMPANIES Pro-Lift 1500 Lb. Cap. Motorcycle Lift - T-2152 (T-2152)
- Gray Automotive Lifts & Stands