Shop All Automotive Stands
Gray
Vehicle Stand, Pin Style, 35 Tons Tall, PR
Mfr # 35T-H Stands
Zoro # G9833031
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,095.99
Free 30-Day Returns
Key Features
- Lifting Capacity (Tons) 35 ton
- Lifting Height Min. (In.) 31 1/2 in
- Lifting Height Max. (In.) 55 in
- Base Size (In.) 15 x 15
- Characteristics Air Assisted Stand Post Positioning, Telescoping
Product Information
- Brand Gray
- MFR # 35T-H Stands
- Zoro # G9833031
- Country of Origin United States
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 31 1/2 in |
Lifting Height Max. (In.) | 55 in |
Base Size (In.) | 15 x 15 |
Saddle Size (In.) | 5 X 5 |
Height Spacing Increments | 1 in |
Minimum Height | 31 1/2 in |
Base Length | 15 1/2 in |
Maximum Extended Height | 55 in |
Saddle Length | 5 in |
Base Width | 15 1/2 in |
Saddle Width | 5 in |
Description
Support Stand, Duty Rating Heavy Duty, Lifting Actuator Pneumatic, Load Capacity per Pair 35 ton, Minimum Height 31 1/2 in, Maximum Extended Height 55 in, Base Material Steel, Saddle Shape Round Textured, Saddle Length 5 in, Saddle Width 5 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Standards ASME PASE 2014, Base Length 15 1/2 in, Base Width 15 1/2 in, Column Material Steel, Height Spacing Increments 1 in, Individual Stand Load Capacity 35 ton, Locking Mechanism Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2-5/16 Inch Black Ball Mount Kit With 2 Inch Shank 2 Inch Drop-Cotter Pin Hitch (1803308)
- GROCO 3/4" NPT Bronze In-Line Ball Valve (IBV-750)
- WOLO Beep Beep Horn, 12V, 345Hz (370)
- SATCO Bulb, Halogen, 100W, T4, Mini Cand Base, Single Ended (S1916)
- GRAY Vehicle Jack Stand, 25 Ton Load Capacity, 20 in Max Extender, 12 in Min Height, Steel, 1 PR (25TF Stands)
- GRAY Vehicle Stand, Pin Style, 25 Tons, Tall, PR (25T-HF Stands)
- GRAY Vehicle Stand, Pin Style, 10 Tons, PR (10TF Stands)
- GRAY Vehicle Stands, PR (35TF Stands)
- GRAY Vehicle Stands, PR (10THF)
- GRAY Vehicle Stand, Pin Style, 7 Tons, PR (7TF Stands)
- ALLSTAR 14 in. Steel Stack Stands (ALL10254)
- Gray Automotive Stands