Shop All Automotive Stands
Gray
Vehicle Stand, Pin Style, 35 Tons, PR
Mfr # 35T Stands
Zoro # G9833047
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$4,533.99
Free 30-Day Returns
Key Features
- Lifting Capacity (Tons) 35 ton
- Lifting Height Min. (In.) 20 in
- Lifting Height Max. (In.) 32 in
- Base Size (In.) 13 x 13
- Type Pin Style
Product Information
- Brand Gray
- MFR # 35T Stands
- Zoro # G9833047
- Country of Origin United States
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 20 in |
Lifting Height Max. (In.) | 32 in |
Base Size (In.) | 13 x 13 |
Saddle Size (In.) | 5 X 5 |
Base Width | 13 in |
Maximum Extended Height | 32 in |
Height Spacing Increments | 1 in |
Saddle Length | 5 in |
Saddle Width | 5 in |
Minimum Height | 20 1/4 in |
Base Length | 13 in |
Description
Support Stand, Duty Rating Heavy Duty, Lifting Actuator Pneumatic, Load Capacity per Pair 35 ton, Minimum Height 20 1/4 in, Maximum Extended Height 32 in, Base Material Steel, Saddle Shape Round Textured, Saddle Length 5 in, Saddle Width 5 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Standards ASME PASE 2014, Base Length 13 in, Base Width 13 in, Column Material Steel, Height Spacing Increments 1 in, Individual Stand Load Capacity 35 ton, Locking Mechanism Pin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Specialty Molded Dock Bumper, 18L x 8W x 2H (B53970)
- SLIME Dial Tire Gauge, 10 to 160 PSI (2020-A)
- TOTALTURF Quick Fist Rubber Clamps for Off Road Vehicles - Small - Pack of 4 (TO20546)
- OEMTOOLS Power Cross Compact Lug Nut Wrench (20565)
- GRAY Vehicle Stand, Pin Style, 7 Tons, PR (7TF Stands)
- GRAY Vehicle Stand, Pin Style, 10 Tons, PR (10TF Stands)
- GRAY Tall Vehicle Stands, PR (35THF)
- GRAY Vehicle Stands, PR (10THF)
- GRAY Vehicle Stands, PR (35TF Stands)
- GRAY Vehicle Stand, Pin Style, 25 Tons, Tall, PR (25T-HF Stands)
- ESCO/EQUIPMENT SUPPLY CO Jack Stands (10436)
- Gray Automotive Lifts & Stands