Shop All Automotive Stands
Gray
Vehicle Stand, Pin Style, 10 Tons, PR
Mfr # 10TF Stands
Zoro # G6002245
product price: $973.99
/pr
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity (Tons) 10 ton
- Lifting Height Min. (In.) 20 in
- Lifting Height Max. (In.) 32 in
- Base Size (In.) 14 x 14
- Locking Mechanism Pin
Product Information
- Brand Gray
- MFR # 10TF Stands
- Zoro # G6002245
- Country of Origin United States
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 20 in |
Lifting Height Max. (In.) | 32 in |
Base Size (In.) | 14 x 14 |
Saddle Size (In.) | 4.5 x 3 |
Maximum Extended Height | 32 in |
Base Length | 14 in |
Base Width | 14 in |
Saddle Width | 3 in |
Minimum Height | 20 in |
Height Spacing Increments | 1 in |
Saddle Length | 4 1/2 in |
Description
Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 10 ton, Minimum Height 20 in, Maximum Extended Height 32 in, Base Material Steel, Saddle Shape Rectangular, Saddle Length 4 1/2 in, Saddle Width 3 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Standards ASME PASE 2014, Base Length 14 in, Base Width 14 in, Column Material Steel, Height Spacing Increments 1 in, Individual Stand Load Capacity 10 ton, Locking Mechanism Pin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Snap Ring Pliers, Small (46200)
- A & I PRODUCTS Friction Disc/Clutch Lining, 6.125" O.D., 3.875" I.D. 6" x6" x0.2" (A-D759707)
- A & I PRODUCTS Wrap Around Back w/ Arms, YLW Vinyl, 300 lb / 136 kg Weight Limit 23" x18" x10" (A-W222YL)
- ABRAMS 2.5" Round Red 13 LED Trailer Clearance Side Marker Light (TML-R213-R)
- GRAY Vehicle Stand, Pin Style, 7 Tons, PR (7TF Stands)
- GRAY Vehicle Jack Stand, 25 Ton Load Capacity, 20 in Max Extender, 12 in Min Height, Steel, 1 PR (25TF Stands)
- GRAY Vehicle Stands, PR (7THF)
- GRAY Vehicle Stands, PR (35TF Stands)
- GRAY Vehicle Stand, Pin Style, 25 Tons, Tall, PR (25T-HF Stands)
- GRAY Vehicle Stands, PR (10THF)
- ESCO 20 Ton Swivel Style Jack Stand (10802)
- Gray Automotive Stands