Shop All Automotive Lifts
Gray
Vehicle Lift System, 49" W Overall, PK4
Mfr # WPLS-190W (4)
Zoro # G503528626
Item requires special delivery charges. A $1,360.00 per item surcharge will be applied.
$78,264.99
Free 30-Day Returns
Key Features
- Type Electric, Hydraulic, Mobile, Wireless
- Load Capacity (Lb.) 76,000 lb
- Lifting Capacity 76,000 lb
- Lifting Height Min. 0 in
- Includes (4) Lifts
Product Information
- Brand Gray
- MFR # WPLS-190W (4)
- Zoro # G503528626
- Country of Origin United States
- Category Automotive Lifts
Dimensions
Lifting Height Min. | 0 in |
Overall Length (In.) | 53 5/8 in |
Overall Height (In.) | 157 1/8 in |
Overall Width (In.) | 49 in |
Height Stowed | 88 1/2 in |
Lifting Height Max. | 69 in |
Overall Length | 53 5/8 in |
Overall Width | 49 in |
Maximum Lift Height | 69 in |
Stowed Height | 88 1/2 in |
Overall Height | 157 1/8 in |
Minimum Lift Height | 0 in |
Details
Item | Vehicle Lift System |
Type | Electric, Hydraulic, Mobile, Wireless |
Load Capacity (Lb.) | 76,000 lb |
Lifting Capacity | 76,000 lb |
Includes | (4) Lifts |
Lifting Range | 0 in to 69 in |
For Use With | Vehicles |
Lifting Actuator | Wireless |
Load Capacity | 38 ton |
Power Source | Electric/Hydraulic |
Description
Vehicle Lift System, Power Source Electric/Hydraulic, Load Capacity 38 ton, Lifting Actuator Wireless, Minimum Lift Height 0 in, Maximum Lift Height 69 in, Includes (4) Lifts, Overall Height 157 1/8 in, Overall Length 53 5/8 in, Overall Width 49 in, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMMINBIRD Humminbird SOLIX® 15 CHIRP MEGA SI+ G3 (411570-1)
- TAYLOR MADE BIG B FENDER 10INX26IN BLACK (71032)
- ECCO Alarm BackUp, 97Db, 1224Vdc, Lead (520-2LDW)
- PERMATEX Permatex Chain Lube 5 Oz, 80075 (80075)
- SHINN FU CO OF AMERICA Wheel Arm Kit (2 Arm Set) (92100)
- ATLAS AUTOMOTIVE EQUIPMENT HEIGHT EXTENSION KIT FOR PVL10 (ATEAP-Z23A-00H1)
- ATLAS 12000 LB HEAVY DUTY 2-POST LIFT (ATEXH-PV12PX)
- RANGER Motorcycle Lift, 1,500lb lift capacity (RML-1500XL)
- ATLAS 8000 LB HOBBYIST 4-POST LIFT (ATEXH-PRO8000)
- ATLAS AUTOMOTIVE EQUIPMENT DRIVE OFF RAMP 414 PAIR (ATEATPKP-460028)
- NORCO PROFESSIONAL LIFTING 15 Ton Portable Air Lift Jack (82992)
- Gray Automotive Lifts