Shop All Automotive Lifts
Gray
Vehicle Lift System, 44 1/4"W Overall, PK6
Mfr # WPLS-140 (6)
Zoro # G212219358
Free Shipping & Returns
$83,339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gray
- MFR # WPLS-140 (6)
- Zoro # G212219358
- Country of Origin United States
- Category Automotive Lifts
Description
Vehicle Lift System, Power Source Electric/Hydraulic, Load Capacity 7 ton, Lifting Actuator Wireless, Minimum Lift Height 0 in, Maximum Lift Height 175 cm, Features Portable, Wireless Columns, For Maximum Wheel Diameter 62 1/5 cm, For Minimum Wheel Diameter 12.7 cm (with Adapters), Handle Type Pallet Jack, Includes (6) Lifts, Overall Height 157 1/8 in, Overall Length 53 5/8 in, Overall Width 44 1/4 in, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Spray Nozzle, Fine (P305)
- ILC Replacement for Hyster 1534424 Starter (WX-V5E0-3)
- WINCRAFT North Carolina Tar Heels License Plate Frame - Full Color (3208590076)
- BALDWIN FILTERS Air Filter, Element Only, 6-25/32" O.D. (PA30321)
- RANGER Motorcycle Lift, 1,500lb lift capacity (RML-1500XL)
- NORCO PROFESSIONAL LIFTING 15 Ton Portable Air Lift Jack (82992)
- ATLAS 8000 LB EXTRA TALL HOBBYIST 4-POST LIFT (ATEXH-PRO8000EXT)
- ATLAS 12000 LB HEAVY DUTY 2-POST LIFT (ATEXH-PV12PX)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 9000 LB HIGH RISE SCISSOR LIFT (ATEATTD-SLP9K-FPD)
- INTEGRATED SUPPLY NETWORK Atlas Single-Post Lift 6000 Lb- Capacity Portable - ATEXH-PSP-6000-FPD (ATEXH-PSP-6000-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT DRIVE OFF RAMP 414 PAIR (ATEATPKP-460028)
- Gray Automotive Lifts & Stands