Shop All Wire Strippers & Crimpers
Gray Tools
Stripper/cutter, 8-1/2" Long, Strips AWG 18/16/14/12/10, 1000V
Mfr # B123-I
Zoro # G700902359
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gray Tools
- MFR # B123-I
- Zoro # G700902359
- UPC # 67965088122
- Country of Origin United States
- Category Wire Strippers & Crimpers
Description
Overall Length: 8-1/4". Strips: 22-20/18/16/14/12/10 AWG. Crimps: Insulated and Non-Insulated: 22-14, 12-10 AWG. Non-Insulated Auto 7 and 8 mm. Bolt Cutter: 4-40/6-32/8-32/10-32/10-24 inches. Overall Length: 8-1/4". Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Drill Bit, Cobalt, 1/8", PK5 (01315)
- IMPERIAL Retaining Ring Plier, Internal, 5 pcs. (IR-44H)
- DRILL AMERICA #1"-#60 60Pc. HSS Screw Machine Drill Bit Set (D/A60S-SET)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 5/32-Inch Cutting Length and 1/4-Inch Shank (822.340.11A)
- GRAY TOOLS 6 Electrician's Tools AWG 20, 18, 16, 14, 12, 10. .8, 1.0, 1.3, 1.6, 2.0, 2.6 mm. (B120)
- GRAY TOOLS Hand Seamer Pliers, 3-1/2" Jaw Width, 7-3/4" Long (535)
- GRAY TOOLS 6 Electrician's Tools AWG 22, 24, 26, 28, 30 (B141)
- GRAY TOOLS 6 Electrician's Tools AWG 16, 18, 20, 22, 24, 26 (B140)
- GRAY TOOLS Crimping Pliers, 7" Long, 1-3/8" Jaw (B261B)
- GRAY TOOLS 8.25 Electrician's Tools AWG 22-20/18/16/14/12/10 (B121)
- MILWAUKEE TOOL Ratcheting Modular Crimper & Stripper (48-22-3076)
- Gray Tools Wire Strippers & Crimpers