Shop All Tongue & Groove Pliers
Gray Tools
Pliers Wrench, 7"
Mfr # B287B
Zoro # G904422844
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7" Long
Product Information
- Brand Gray Tools
- MFR # B287B
- Zoro # G904422844
- UPC # 67965114289
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 7 |
Size | 7" Long |
Details
Item | Pliers |
Description
Smooth and parallel jaws will not damage the surface of the workpiece.. Thin profile jaws permit access to fasteners where space is limited and where ordinary tools cannot fit.. Fine push-button adjustment of all wrench sizes.. Laser marked scale displays SAE and Metric values.. Very versatile tool, ideal for many applications such as gripping, holding, pressing, and bending.. Fully adjustable jaws open to 2”/52mm (B280B) and 11⁄2”/38mm (B287B).. 19 setting positions for B280B and 15 setting positions for B287B.. Chrome plated surface finish for maximum resistance against corrosion.. Drop-forged from high quality chrome vanadium tool steel, individually heat treated to 44HRC. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin Vise-Grip 586-20R 9 Inch Vise-Grip Locking Cha (586-20R)
- URREA Knockout Punch 2-1/2" (509-2-1/2)
- CMT V Grooving Router Bit, HW, 3/8 in (815.095.11)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-19/64 (55483)
- GRAY TOOLS Pliers Wrench, 10" (B280B)
- GRAY TOOLS Plier Soft Jaw, 10" (520A)
- GRAY TOOLS Water Pump Pliers, 10-1/4" Long, 1-1/2" Jaw (258A)
- GRAY TOOLS 20" Tongue & Groove Slip Joint Plier, 3" Jaw (B45-20)
- OTC Otc OT4502 Hose Clamp Plier Set - 2 Pack (OT4502)
- IRWIN TOOLS GV12 12 GrooveLock V-Jaw Tongue & Groove Plier (2078112)
- TOLSEN Groove Joint Pliers 10 Industrial Cr-V, Black Finish (10029)
- Gray Tools Tongue & Groove Pliers