Shop All Nail Pullers, Wrecking and Pry Bars
Gray Tools
Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 42" Long, Nickel Plate
Mfr # C70
Zoro # G000874608
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42"
Product Information
- Brand Gray Tools
- MFR # C70
- Zoro # G000874608
- UPC # 67965003545
- Country of Origin Canada
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 42" |
Description
Length - Shank Size - Width of Cut: 42" Long, 1", 1-1/4". Forged from premium alloy steel. Corrosion resistant nickel plate finish. Speciality heat treated for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Sir Nickless Armored Cablecutr (35-782)
- ILC Replacement for Dremel B812-01 Battery (B812-01 BATTERY DREMEL)
- MAYHEW Flex Inspection/Retrieval Kit, 7 Pc (17730)
- SKB Yellow Protective Case, 22.27"L x 17.98"W x 8.32"D (3I-2015-7Y-E)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 48" Long, Nickel Plate (C71)
- GRAY TOOLS Pinch Bar, 15/16" Width Of Cut X 7/8" Shank X 30" Long, Nickel Plate (C68)
- GRAY TOOLS Goose Neck Wrecking Bar, 5/8" Shank X 18" Long, Royal Blue Paint (WB18)
- GRAY TOOLS Goose Neck Wrecking Bar, 1/2" Shank X 12" Long, Royal Blue Paint (WB12)
- GRAY TOOLS 20" Rolling Head Pry Bar, 5/8" Round Shank, Royal Blue Paint Finish (C39B)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 30" Long, Royal Blue Paint (WB30)
- GROZ Roll Head Pry Bar Set, 12", 16", and 20" (33155)
- Gray Tools Nail Pullers, Wrecking and Pry Bars