Shop All Needle Nose Pliers
Gray Tools
Needle Nose Long Slim Pliers, 6" Long, 2-1/8" Jaw
Mfr # B281A
Zoro # G704422839
original price:
$32.79
3% off
new price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6
- Jaw Length 2-1/8"
- Standards ANSI
Product Information
- Brand Gray Tools
- MFR # B281A
- Zoro # G704422839
- UPC # 67965003125
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | 6 |
Jaw Length | 2-1/8" |
Details
Item | Pliers |
Standards | ANSI |
Description
Jaw length (inches): 2-1/8". Tip thickness (inches): 1/8". Slim body and needle nose design allows access into tight spaces permitting gripping, bending, looping and twisting.. Needle nose design allows for improved reach and access in confined space applications.. Drop forged from specially chosen tool steel results in superior strength, flexibility and longer tool life.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG Drywall Clip Repair (380161048)
- URREA Black flat strike wrench 12 point, 1-13/16"opening size. (2729SWH)
- OSG Spiral Flute Tap, M12-1.50, Modified Bottoming, Metric Fine, 3 Flutes (11653)
- WERA Insulated Slotted Screwdriver 1/8 in Round (05006105001)
- GRAY TOOLS Needle Nose Pliers, 45° Curve With Cutter, 6-1/4" Long, 2" Jaw (B238B)
- GRAY TOOLS Needle Nose Pliers, 45° Curve With Cutter, 7-7/8" Long, 2-3/4" Jaw (B239B)
- GRAY TOOLS Heavy Duty Long Reach Straight Needle Nose Pliers, 11-1/2" Long (82002)
- GRAY TOOLS Heavy Duty Long Reach Diagonal Pliers, 11" Long (82001)
- GRAY TOOLS Pliers Mini Needle Nose 4-3/4" (B277A)
- GRAY TOOLS 8" Needle Nose Straight Cutter Pliers, With Vinyl Grips, 2-3/4" Jaw (B232B)
- TOLSEN 11 Straight Long Nose Plier (10290)
- Gray Tools Pliers