Shop All Tool Chests & Cabinets
Gray Tools
Mobile Tool Chest, Military Version, 4 Drawer, Black, Polymer, 15 in W x 23 in H
Mfr # 942004
Zoro # G804422890
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Black
- Material Polymer
- Width 15 in
- Height 23 in
Product Information
- Brand Gray Tools
- MFR # 942004
- Zoro # G804422890
- UPC # 67965108486
- Country of Origin Italy
- Category Tool Chests & Cabinets
Dimensions
Width | 15 in |
Height | 23 in |
Overall Width | 15 |
Overall Height | 22.9 |
Length | 17.9 |
Overall Length | 17.9 |
Details
Item | Mobile Tool Chest, Military Version |
Number of Drawers | 4 |
Color | Black |
Material | Polymer |
Style | Military |
Description
Engineered for users whose work requires they transport hand tools, power tools and other repair components to the worksite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive Impact Socket black oxide (84458)
- TEKTON 1/4, 3/8 Inch Drive Socket Rails & 13 Inch Tray (Black) (OST72228)
- VERMONT GAGE Pin Gage, Minus, 0.187 In, Black (911218700)
- STARRETT Inside Micrometer, 1-1/2 to 12" (823BZ)
- GRAY TOOLS Tool Storage, 4 Drawer, Black, Polymer, 15 in W x 23 in H (941004)
- WESTWARD WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 19-Drawers Total, Powder Coated Red (361LN1)
- CRAFTSMAN 2000 Series Tool Chest, 5 Drawer, Black/Red, Metal, 26 in W x 12 in D x 19-3/4 in H (CMST98214RB)
- CRAFTSMAN 2-Shelf Stackable Tool Chests, 36 in H, Black/Red, 2-Pack (CMXMSAJ94773)
- K-TOOL INTERNATIONAL Service Cart, 4 Drawer, Gray, 35 in W (KTI75150)
- SUNEX Slide Top Service Cart, 6 Drawer, Red, Steel, Aluminum, 37 in W x 20 in D x 43 in H (8035XTFD)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 16-1/2 in H (285XB)
- Gray Tools Tool Chests & Cabinets