Shop All Snap Ring Pliers
Gray Tools
Internal/external Snap Ring Plier, 6" Long, Up To 1" Shaft Diameter
Mfr # 83406
Zoro # G704422792
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Internal: -1/4"-1-Straight Tip, External: -1/8"-1-90º Tip
- Tip Dia. 0.023
- For Shaft Dia. 1"
- Overall Length 6.5
Product Information
- Brand Gray Tools
- MFR # 83406
- Zoro # G704422792
- UPC # 67965063655
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.023 |
For Shaft Dia. | 1" |
Overall Length | 6.5 |
Details
Item | Pliers |
Type | Internal: -1/4"-1-Straight Tip, External: -1/8"-1-90º Tip |
Description
Overall length (inches): 6_x000D_
-". Tip size(s): .023_x000D_
.036"
-". Tip size(s): .023_x000D_
.036"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 9mm Economy Series Retractable Snap-Off Blade Utility Knife w/13-Point (42036)
- TEKTON 1/2 Inch Drive x 22 mm Deep 12-Point Socket (SHD23322)
- PROTO Hose Clamp Plier, 7-3/4 In (J252G)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #36 (C15908)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 9-1/4" Long, Straight .090 Fixed Tip (B109)
- GRAY TOOLS Gray Tools Convertible Retaining Ring Plier, 6" Long, .047" Tip, 18° Tip Angle (B117C)
- GRAY TOOLS Heavy Duty Internal Retaining Ring Plier, 9-1/2" Long, 2-7/16" - 4" Shaft Diameter (B112)
- GRAY TOOLS 2 Piece Heavy Duty Retaining Ring Plier Set, Internal/external, With Interchangeable Tips (B110)
- GRAY TOOLS Snap Ring Industrial External Plier, 6" Long, 90° .038 Fixed Tip (B136E)
- GRAY TOOLS Snap Ring Industrial Internal Plier, 5-1/2" Long, Straight .038 Fixed Tip (B106I)
- DURSTON MANUFACTURING PLIER U-JOINT SNAP RING (VIV230)
- Gray Tools Snap Ring Pliers