Shop All Snap Ring Pliers
Gray Tools
Internal and External Retaining Ring Pliers with Replaceable Tips
Mfr # B100
Zoro # G504422817
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type External 7-1/2", 1/4 - 2"
- Overall Length 6.5
- Includes Four pairs of tips
Product Information
- Brand Gray Tools
- MFR # B100
- Zoro # G504422817
- UPC # 67965033818
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Overall Length | 6.5 |
Details
Item | Pliers |
Type | External 7-1/2", 1/4 - 2" |
Includes | Four pairs of tips |
Description
Comes with four pairs of tips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Mallet Plastic 12 Oz (55PM)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets (54120)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.50"L, Steel (GN6C----B5-L-21)
- ILC Replacement For MILWAUKEE, 259822 (2598-22)
- GRAY TOOLS Internal-External Retaining Ring Tool for Extra Large Retaining Rings (82987)
- GRAY TOOLS Snap Ring Industrial External Plier, 6" Long, 90° .038 Fixed Tip (B136E)
- GRAY TOOLS Retaining Ring Pliers Replacement Tip Kit (B104)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, Straight .047 Fixed Tip (B107)
- GRAY TOOLS Gray Tools Convertible Retaining Ring Plier, 6" Long, .047" Tip, 18° Tip Angle (B117C)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 9-1/4" Long, Straight .090 Fixed Tip (B109)
- KNIPEX Snap Ring Pliers, External, 5 1/4" Exter (46 31 A12)
- Gray Tools Snap Ring Pliers