Shop All Solid Joint Pliers
Gray Tools
Hose Pinch Off Plier, 1-1/4" O.D.. Capacity, 9-1/4" Long
Mfr # 89855
Zoro # G704422822
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.25
- Standards ANSI
- Overall Length 9.25
- Jaw Capacity 1-1/4" OD
- Size 9-1/4"
Product Information
- Brand Gray Tools
- MFR # 89855
- Zoro # G704422822
- UPC # 67965898554
- Country of Origin United States
- Category Solid Joint Pliers
Dimensions
Length | 9.25 |
Overall Length | 9.25 |
Size | 9-1/4" |
Details
Item | Pliers |
Standards | ANSI |
Jaw Capacity | 1-1/4" OD |
Description
Capacity (inches): 1-1/4 OD". Automatic locking mechanism holds jaws in place once clamped.. Jaws swivel for parallel clamping and positive shutoff.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Scraper Floor Telescoping 8In (14086)
- STARRETT Center Punch (264C)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57044)
- WALTER High Performance Drills, 0.2087 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.300A1-WJ30ET)
- GRAY TOOLS Insulated Spark Plug Boot Plier, With Vinyl Grips, 9-1/2" Long (89824)
- GRAY TOOLS Hose Pinch Off Plier, 2-1/2" O.D.. Capacity, 14" Long (89856)
- GRAY TOOLS Corbin Heater Hose Clamp Plier, 9"long (875)
- GRAY TOOLS Pliers Long Reach Angle Flush (B293A)
- GRAY TOOLS Ironworkers Pliers, 9.5" Long (B260)
- GRAY TOOLS Mobea Heater Hose Clamp Plier, 9" Long (860)
- Gray Tools Pliers