Shop All Wire Strippers & Crimpers
Gray Tools
Heavy Duty Multi Purpose Plier, 9-3/4" Long, Stripper/crimper
Mfr # B125
Zoro # G404440898
$45.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.5
- Application Strips 18/16/14/12/10 AWG .
- Length (In.) 9.5
- Includes Stripper and crimper .
- Tool Weight 1
Product Information
- Brand Gray Tools
- MFR # B125
- Zoro # G404440898
- UPC # 67965002807
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9.5 |
Length (In.) | 9.5 |
Details
Application | Strips 18/16/14/12/10 AWG . |
Includes | Stripper and crimper . |
Tool Weight | 1 |
Item | Pliers |
Type | Multi Purpose |
Description
Stripper and crimper_x000D_.. Strips: 18/16/14/12/10 AWG_x000D_.. Crimps: Insulated: 18/16/14/12/10 AWG Non-insulated: Auto 7 and 8 mm_x000D_.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 220 ft.-lb. (CP7737)
- WESTWARD 15/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF3)
- TOOLMATE Retractable Tool Tether, 42" L, 2-1/4" W (0KB6-3FAA2)
- WIHA Impact Insert Bit Torx T20-250 (76586)
- GRAY TOOLS Crimping Pliers, 7" Long, 1-3/8" Jaw (B261B)
- GRAY TOOLS 8.25 Electrician's Tools AWG 22-20/18/16/14/12/10 (B121)
- GRAY TOOLS 9.5 Electrician's Tools AWG 20/18/16/14/12/10 (B122)
- GRAY TOOLS 6 Electrician's Tools AWG 22, 24, 26, 28, 30 (B141)
- GRAY TOOLS 6 Electrician's Tools AWG 16, 18, 20, 22, 24, 26 (B140)
- GRAY TOOLS Hand Seamer Pliers, 3-1/2" Jaw Width, 7-3/4" Long (535)
- PROSKIT Crimper, Ratcheted, Ferrules (22 AWG12) (300-001)
- Gray Tools Wire Strippers & Crimpers