Shop All Needle Nose Pliers
Gray Tools
Flat Nose Plier, 6-1/2" Long, 2" Jaw
Mfr # B224A
Zoro # G304422727
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6.5
- Standards ANSI
- Jaw Length 2"
Product Information
- Brand Gray Tools
- MFR # B224A
- Zoro # G304422727
- UPC # 67965002968
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | 6.5 |
Jaw Length | 2" |
Details
Standards | ANSI |
Item | Pliers |
Description
Jaw length (inches): 2". Flat wide nose design delivers superior grip compared to traditional needle pliers.. Ideal for use in confined space applications.. PVC dipped handles.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Boot 3 Pack, 2235M-Boot-MP3PK (2235M-BOOT-MP3PK)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 3/16 (41612)
- CAPRI TOOLS 3/8 in Drive 9/16 in Universal Impact Socket (5-3354)
- KO-KEN Socket 3/4 6 Point 32mm 3/8 Sq. Drive (13400A-3/4)
- GRAY TOOLS Needle Nose Pliers, 45° Curve With Cutter, 7-7/8" Long, 2-3/4" Jaw (B239B)
- GRAY TOOLS Pliers Mini Needle Nose 4-3/4" (B277A)
- GRAY TOOLS Needle Nose Long Slim Pliers, 6" Long, 2-1/8" Jaw (B281A)
- GRAY TOOLS Pliers Curved Mini Needle Nose (B276A)
- GRAY TOOLS Angle Nose Battery Pliers, 7-1/2" Long, Vinyl Grips (522A)
- GRAY TOOLS Needle Nose Pliers, 45° Curve With Cutter, 6-1/4" Long, 2" Jaw (B238B)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (NN54VN)
- Gray Tools Needle Nose Pliers