Shop All Screwdrivers
Gray Tools
Electrician's Slotted Screwdriver, 12" Blade L, .028 X 3/16" Tip, 1000V
Mfr # 30612-I
Zoro # G100874362
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size .028" x 3/16"
Product Information
- Brand Gray Tools
- MFR # 30612-I
- Zoro # G100874362
- UPC # 67965090712
- Country of Origin United States
- Category Screwdrivers
Dimensions
Size | .028" x 3/16" |
Description
Tip Size & Blade Length: .028" x 3/16", 12". Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Forged Wire Stripper 8", 10-20 AWG (13 71 8 SBA)
- TEKTON Angle Head Open End Wrench Set, 19-Piece 1/4 - 1-1/4 in. (WAE90108)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11602)
- WESTWARD Wrench, Combination, Metric, 11mm (54PP49)
- GRAY TOOLS #3 Phillips Screwdriver, 5/16" Shank, 6" Blade Length, 1000V Insulated (50306-I)
- GRAY TOOLS #4 Phillips Screwdriver, 3/8" Shank, 8" Blade Length, 1000V Insulated (50408-I)
- GRAY TOOLS #1 Phillips Screwdriver, 3/16" Shank, 3-1/4" Blade Length, 1000V (50103-I)
- GRAY TOOLS Electrician's Slotted Screwdriver, 4-1/4" Blade L, .016X1/8" Tip, 1000V (30404-I)
- GRAY TOOLS No. 2 XL, Square Recess Screwdriver, 6-1/4" Blade, 1000V Insulated (RB222-I)
- GRAY TOOLS No. 1 XL, Square Recess Screwdriver, 6-1/4" Blade, 1000V Insulated (RB221-I)
- GEARWRENCH T20 x 4" Torx? Dual Material Screwdriver (80026H)
- Gray Tools Screwdrivers