Shop All Bolt Cutters
Gray Tools
Electrical 5 In 1 Pliers, 9-1/2"L, Stripper, Crimper & Bolt Cutter, 1000V
Mfr # B121-I
Zoro # G700874915
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gray Tools
- MFR # B121-I
- Zoro # G700874915
- UPC # 67965088115
- Country of Origin United States
- Category Bolt Cutters
Description
Stripper, Crimper, Bolt Cutter. Strips: 22-20/18/16/14/12/10 AWG. Crimps: Insulated and Non-Insulated: 22-14, 12-10 AWG. Non-Insulated Auto 7 and 8 mm. Bolt Cutter: 4-40/6-32/8-32/10-32/10-24 inches. Overall Length: 8-1/4". Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 3/4" ID Motor Shaft Arbor Extra Long Type-Economy Style (A-6FS)
- WARWOOD TOOL 8 lb Carbon Spike Maul Standard Pattern, 36 Hickory Handle (381)
- KIPP Adjustable Handle, Size: 3 M08X50 Zinc, Black Satin, Comp: Steel (K0116.3081X50)
- PROTO Structural Open End Wrench, 1 in. (JC906B)
- GRAY TOOLS Gray Tools 36" Bolt Cutter, 9/16" Capacity (BC136A)
- GRAY TOOLS 18" Bolt Cutter, 3/8" Capacity (BC118A)
- GRAY TOOLS 14" Bolt Cutter, 5/16" Capacity (BC114A)
- JET Rebar Cutter and Bend, 5/8" Capacity (RCB-25)
- K-TOOL INTERNATIONAL Angle Cut Bolt Cutters, 36" (KTI-57436)
- KNIPEX CoBolt Compact Bolt Cutters, 8" High Lev (71 22 200)
- KLEIN TOOLS Bolt Cutter, Fiberglass Handle, 30-1/2-Inch (63130)
- Gray Tools Bolt Cutters