Shop All Combination Wrenches
Gray Tools
Combination Wrench 46mm, 12 Point, Black Oxide Finish
Mfr # MC46B
Zoro # G100871316
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 46mm
Product Information
- Brand Gray Tools
- MFR # MC46B
- Zoro # G100871316
- UPC # 67965039391
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 46mm |
Description
Hex Size: 46mm. Drive Type: 12 Point. Precision broached for a tight and secure fit. Corrosion resistant black oxide finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Extension Socket, 4 Inside Morse Taper, 4 Outside Morse Taper (DEWES4-4)
- BOSCH Bosch T1044DP1 Jig Saw Blade, 6 TPI, HCS (T1044DP1)
- ALFA 13/64 HSS Screw Machine Blitz Drill (BBSM50210)
- DEWALT Switch Kit (5140110-01)
- GRAY TOOLS Combination Wrench 43mm, 12 Point, Black Oxide Finish (MC43B)
- GRAY TOOLS Combination Wrench 2-5/16", 12 Point, Satin Chrome Finish (3174)
- GRAY TOOLS Combination Wrench 3-1/8", 12 Point, Satin Chrome Finish (3200)
- GRAY TOOLS Combination Wrench 55mm, 12 Point, Black Oxide Finish (MC55B)
- GRAY TOOLS Combination Wrench 80mm, 12 Point, Satin Chrome Finish (MC80)
- GRAY TOOLS Combination Wrench 2-15/16", 12 Point, Satin Chrome Finish (3194)
- BETA 10mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421010)
- Gray Tools Wrenches