Shop All Combination Wrenches
Gray Tools
Combination Wrench 4", 12 Point, Satin Chrome Finish
Mfr # 3328
Zoro # G600871328
Free Shipping & Returns
$1,193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 1-9/16 in
Product Information
- Brand Gray Tools
- MFR # 3328
- Zoro # G600871328
- UPC # 67965020160
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 1-9/16 in |
Description
Hex Size: 4". Drive Type: 12 Point. Precision broached for a tight and secure fit. Satin chrome finish for maximum resistance against corrosion. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 1/2 inch (059632)
- DRILL AMERICA .5550 HSS Straight Shank Chucking Reamer (DWRR.5550)
- GEARWRENCH 36 Piece 1/4", 3/8" & 1/2" Drive Tamper Proof Torx®/E-Torx®/Torx® Bit Socket Set (80728)
- MELIN TOOL CO #44 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-44)
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Black Oxide Finish (3178B)
- GRAY TOOLS Combination Wrench 2-7/8", 12 Point, Satin Chrome Finish (3192)
- GRAY TOOLS Combination Wrench 3", 12 Point, Black Oxide Finish (3196B)
- GRAY TOOLS Combination Wrench 3", 12 Point, Satin Chrome Finish (3196)
- GRAY TOOLS Combination Wrench 13mm, 1000V Insulated (MEB13-I)
- GRAY TOOLS Combination Wrench 6mm, 1000V Insulated (MEB6-I)
- PERFORMANCE TOOL 1-7/8 Comb Wrench (Bulk) (W347B)
- Gray Tools Combination Wrenches