Shop All Combination Wrenches
Gray Tools
Combination Wrench 3", 12 Point, Satin Chrome Finish
Mfr # 3196
Zoro # G500871190
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 3"
Product Information
- Brand Gray Tools
- MFR # 3196
- Zoro # G500871190
- UPC # 67965020030
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 3" |
Description
Hex Size: 3". Drive Type: 12 Point. Precision broached for a tight and secure fit. Satin chrome finish for maximum resistance against corrosion. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Tap Dispenser, Master, 134 Compartments (13580)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 15/16"-12 Point (JSCV30T)
- MILWAUKEE TOOL EXACT 250 MCM Copper 12T U-Style Die (49-12-U250C)
- KO-KEN Bit TORX T55 50mm 16mm Hex Drive (107.16-T55)
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Black Oxide Finish (3178B)
- GRAY TOOLS Combination Wrench 2-9/16", 12 Point, Satin Chrome Finish (3182)
- GRAY TOOLS Combination Wrench 2-7/8", 12 Point, Black Oxide Finish (3192B)
- GRAY TOOLS Combination Wrench 6mm, 1000V Insulated (MEB6-I)
- GRAY TOOLS Combination Wrench 3-1/8", 12 Point, Black Oxide Finish (3200B)
- GRAY TOOLS Combination Wrench 2-15/16", 12 Point, Satin Chrome Finish (3194)
- GEARWRENCH 12-point Metric Long Pattern Full Polish Combination Wrenches - 27mm (81743)
- Gray Tools Wrenches