Shop All Combination Wrenches
Gray Tools
Combination Wrench 3", 12 Point, Black Oxide Finish
Mfr # 3196B
Zoro # G500871213
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 3"
Product Information
- Brand Gray Tools
- MFR # 3196B
- Zoro # G500871213
- UPC # 67965020047
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 3" |
Description
Hex Size: 3". Drive Type: 12 Point. Precision broached for a tight and secure fit. Corrosion resistant black oxide finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS Boltmaster Steelworks .25in. X 12in. Square Key Stock 11174 (11174)
- WIHA Precision Torx Screwdriver, T3 (27862)
- DRILL AMERICA 5/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X5/32)
- IRWIN Wood Drilling Bit, Forstner, 1-1/2" dia. (1966934)
- GRAY TOOLS Combination Wrench 2-15/16", 12 Point, Black Oxide Finish (3194B)
- GRAY TOOLS Combination Wrench 2-7/8", 12 Point, Satin Chrome Finish (3192)
- GRAY TOOLS Combination Wrench 43mm, 12 Point, Black Oxide Finish (MC43B)
- GRAY TOOLS Combination Wrench 4", 12 Point, Satin Chrome Finish (3328)
- GRAY TOOLS Combination Wrench 3/4", 1000V Insulated (166B-I)
- GRAY TOOLS Combination Wrench 2-15/16", 12 Point, Satin Chrome Finish (3194)
- URREA 1-1/16" Non-sparking Combination 12-point Wrench (UH1234)
- Gray Tools Wrenches