Shop All Chisels
Gray Tools
Brass Scraper, 5/8 X 6-1/2"
Mfr # CBS20
Zoro # G304422796
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 5/8 x 6-1/2
- Application car repair, oil, gas and chemical industries
Product Information
- Brand Gray Tools
- MFR # CBS20
- Zoro # G304422796
- UPC # 67965110199
- Country of Origin United States
- Category Chisels
Dimensions
Length | 6.5 |
Size | 5/8 x 6-1/2 |
Details
Item | Metal Scraper |
Material | Brass |
Application | car repair, oil, gas and chemical industries |
Description
Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Zinc-plated steel threaded stud, MBT.40 p-1/4-20x3/4-C9 (MBT-p (inch sizes))
- KO-KEN Bit PH3 150mm 1/4 Hex Drive (121P.150-3)
- URREA 3/8" Drive Tall Socket, Metric, 11 pcs (72202)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Off White, Canvas, 1 Pockets (914)
- GRAY TOOLS Brass Scraper, 1/2 X 6" (CBS16)
- GRAY TOOLS Rivet Buster Chisel, 7/8" Cut X 3/4" Body X 12" Long (C36)
- GRAY TOOLS Flat Chisel, 1-1/8" Cut X 1" Body X 8-1/2" Long (C7)
- GRAY TOOLS Diamond Point Chisel, 3/8" Cut X 5/8" Body X 7" Long (C16)
- DASCO CHISEL FLOORING 11X3"" (473-0)
- PROTO Cold Chisel, 5/8 In. x 7 In. (J86A1/2S2)
- WESTWARD Cold Chisel, 3/8 In. x 6 In. (2AJH6)
- Gray Tools Cutting and Shaping Tools