Shop All Hand Held Punches
Gray Tools
Brass Pin Punch, 1/8 X 4''
Mfr # CB08
Zoro # G004422836
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.25
- Sizes Included 1/8 x 4''
- Application car repair, oil, gas and chemical industries
- Material Brass
- Size 1/8 x 4
Product Information
- Brand Gray Tools
- MFR # CB08
- Zoro # G004422836
- UPC # 67965110342
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 0.25 |
Sizes Included | 1/8 x 4'' |
Size | 1/8 x 4 |
Details
Item | Metal Punch |
Application | car repair, oil, gas and chemical industries |
Material | Brass |
Description
Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Head Cap / Gasket / Exhaust Valve (w/Hole) Kit (SP 877-307K)
- S & W MANUFACTURING Alum Ball Knob, 1/2-13", 1-3/8" dia. (ABK-047)
- B & K 5/8X36 Street Key (151-060)
- OLFA Rotary Straight Blade, 28mm W, PK10 (RB28-10)
- GRAY TOOLS Brass Line Up Punch, 3/8 X 10" (CBL10)
- GRAY TOOLS Long Aligning Punch, 1/4" Pin Diameter X 3/4" Body X 18" Long (8385)
- GRAY TOOLS Brass Pin Punch, 1/4 X 4'' (CB16)
- GRAY TOOLS Brass Pin Punch, 1/16 X 4'' (CB04)
- GRAY TOOLS Broad Head Bull Pin, 5/16" x 13-3/4" (8308)
- GRAY TOOLS Brass Line Up Punch, 7/16 X 14" (CBL14)
- TEKTON 3/16 Inch Solid Punch (66075)
- Gray Tools Cutting and Shaping Tools