Shop All Hand Held Punches
Gray Tools
Brass Line Up Punch, 7/16 X 14"
Mfr # CBL14
Zoro # G504422756
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 14
- Type Line Up Punch
- Material Brass
- Sizes Included 7/16 x 14"
- Application car repair, oil, gas and chemical industries
Product Information
- Brand Gray Tools
- MFR # CBL14
- Zoro # G504422756
- UPC # 67965110168
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 14 |
Sizes Included | 7/16 x 14" |
Size | 7/16 x 14 |
Details
Item | Metal Punch |
Type | Line Up Punch |
Material | Brass |
Application | car repair, oil, gas and chemical industries |
Description
Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M5 x .8 D4 2 Flt. Plug TC-LT Spiral Point Tap (030038TC)
- GOLDBLATT INDUSTRIES Brick Tongs (G11280)
- KO-KEN Bit Socket 9/32 Hex 100mm 1/2 Sq. Drive (4012A.100-9/32)
- RUKO M 12 Adapter Screw (109112)
- GRAY TOOLS Brass Pilot Punch, 3/8 X 6'' (CP24)
- GRAY TOOLS Brass Pin Punch, 1/4 X 4'' (CB16)
- GRAY TOOLS Brass Line Up Punch, 3/8 X 10" (CBL10)
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- GRAY TOOLS Brass Pin Punch, 3/32 X 4'' (CB06)
- GRAY TOOLS Pin Punch, 1/2" Pin Diameter X 3/4" Body X 10" Long (C31C)
- HOUGEN-OGURA 1/4 in. Round Punch (76335)
- Gray Tools Cutting and Shaping Tools