Shop All Hand Held Punches
Gray Tools
Brass Drift Punch, 3/4 X 12"
Mfr # CBR12
Zoro # G804422777
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 12
- Sizes Included 3/4 x 12"
- Application car repair, oil, gas and chemical industries
- Material Brass
- Type Drift Punch
Product Information
- Brand Gray Tools
- MFR # CBR12
- Zoro # G804422777
- UPC # 67965110205
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 12 |
Sizes Included | 3/4 x 12" |
Size | 3/4 x 12 |
Details
Item | Metal Punch |
Application | car repair, oil, gas and chemical industries |
Material | Brass |
Type | Drift Punch |
Description
Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9283)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #27 (C70160)
- INTERNAL TOOL A Pr-490-750 .490 X .750 Profiler (56-1170-C)
- BETA 9 Piece Metric Hex Key Set, 960974 (000960974)
- GRAY TOOLS Pin Punch, 1/2" Pin Diameter X 3/4" Body X 10" Long (C31C)
- GRAY TOOLS Brass Drift Punch, 3/4" Diameter X 8" Long (CBR8)
- GRAY TOOLS Brass Pilot Punch, 3/8 X 6'' (CP24)
- GRAY TOOLS Brass Pin Punch, 5/16 X 4'' (CB20)
- GRAY TOOLS Brass Pin Punch, 1/4 X 4'' (CB16)
- GRAY TOOLS Brass Pin Punch, 1/16 X 4'' (CB04)
- MAYHEW STEEL PRODUCTS PUNCH PIN KIT 5PC 704K-M (MY62056)
- Gray Tools Hand Held Punches