Shop All Hand Held Punches
Gray Tools
Brass Drift Punch, 3/4" Diameter X 8" Long
Mfr # CBR8
Zoro # G904422868
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8
- Sizes Included 3/4 x 8"
- Meets/Exceeds ANSI
- Material Brass
- Type Drift Punch
Product Information
- Brand Gray Tools
- MFR # CBR8
- Zoro # G904422868
- UPC # 67965035256
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 8 |
Sizes Included | 3/4 x 8" |
Size | 3/4 x 8 |
Details
Item | Metal Punch |
Meets/Exceeds | ANSI |
Material | Brass |
Type | Drift Punch |
Description
Body (inches): 3/4". Pin diameter (inches): 3/4". Knurled body provides superior grip and hold. . Ideal for use in non-marring applications.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/2)
- APEX TOOL GROUP Covered Bit Holder, 1/4", 1/4", 3" (UG-M-490)
- BOJO TOOLS Micro Scraper Tool (MST2-177-179-XNGL)
- ZORO SELECT Carpet Moulding Bar, Aluminum (1VZT5)
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- GRAY TOOLS Brass Pilot Punch, 3/8 X 6'' (CP24)
- GRAY TOOLS Brass Drift Punch, 3/4 X 12" (CBR12)
- GRAY TOOLS Brass Pin Punch, 5/64 X 4'' (CB05)
- GRAY TOOLS Brass Pilot Punch, 1/16 X 4'' (CP04)
- GRAY TOOLS Brass Pin Punch, 5/16 X 4'' (CB20)
- PROTO Punch, Drive Pin, 3/16 In (J473/8X3/16)
- Gray Tools Cutting and Shaping Tools