Shop All Wire Strippers & Crimpers
Gray Tools
9.5 Electrician's Tools AWG 20/18/16/14/12/10
Mfr # B122
Zoro # G504440897
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity AWG 20/18/16/14/12/10
- Overall Length 9.5
- Application Stripping, Crimping, Bolt Cutting
- Length (In.) 9.5
- Includes Stripper, Crimper and Bolt Cutter .
Product Information
- Brand Gray Tools
- MFR # B122
- Zoro # G504440897
- UPC # 67965002784
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9.5 |
Length (In.) | 9.5 |
Details
Capacity | AWG 20/18/16/14/12/10 |
Application | Stripping, Crimping, Bolt Cutting |
Includes | Stripper, Crimper and Bolt Cutter . |
Tool Weight | 0.6 |
Item | Electrician's Tools |
Description
Stripper, Crimper and Bolt Cutter_x000D_.. Strips: 20/18/16/14/12/10 AWG .8/1.0/1.3/1.6/2.0/2.6mm_x000D_.. Crimps: insulated and non-insulated: 22-14, 12-10 AWG non-insulated auto 7 and 8 mm._x000D_. Bolt Cutter: 6-32/8-32/10-32/inches 3.5/4.0/5.0 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 1/8 in Iron Workers Plier, Steel (201-7CST)
- ZORO SELECT Router Bit Set, 10 Pc (16Y553)
- GRIP TIGHT TOOLS 10 in. Classic Segmented Cut Diamond Blade (B1534)
- ULTRA-DEX USA Indexable Boring Bar, A08M SWLCR2, 6 in L, High Speed Steel, Trigon Insert Shape (A08M SWLCR2-281)
- GRAY TOOLS 6 Electrician's Tools AWG 20, 18, 16, 14, 12, 10. .8, 1.0, 1.3, 1.6, 2.0, 2.6 mm. (B120)
- GRAY TOOLS 6 Electrician's Tools AWG 22, 24, 26, 28, 30 (B141)
- GRAY TOOLS Heavy Duty Multi Purpose Plier, 9-3/4" Long, Stripper/crimper (B125)
- GRAY TOOLS Hand Seamer Pliers, 3-1/2" Jaw Width, 7-3/4" Long (535)
- GRAY TOOLS Crimping Pliers, 7" Long, 1-3/8" Jaw (B261B)
- GRAY TOOLS 7.2 Pliers AWG 10-18/12-20 (B155)
- BRADY 9 3/4 in Crimper 22 to 10 AWG (38088)
- Gray Tools Wire Strippers & Crimpers