Shop All Striking and Slugging Wrenches
Gray Tools
80mm Strike-free Leverage Wrench, 45° Offset Head
Mfr # 66580
Zoro # G700874441
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 80mm
Product Information
- Brand Gray Tools
- MFR # 66580
- Zoro # G700874441
- UPC # 67965022638
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 80mm |
Description
Hex Size: 80mm. Drive Type: 12 Point. Installing the add-on bar dramatically increases leverage and torque. Ideal for large and stubborn fasteners. Engineered for optimum safety. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Quick Change Hammer without Tips, 2-1/4lb (6894173)
- TEKTON 3/4 Inch Drive x 50 mm 12-Point Socket (SHD32350)
- RIDGID Drain Cleaning Cable, 7/8 In. x 15 ft. (C-10)
- ZORO SELECT Taper Length Drill Bit, 35/64in., Uncoated (13005469)
- GRAY TOOLS 1-1/4" Striking Face Box Wrench, 45° Offset Head (66840)
- GRAY TOOLS 41mm Striking Face Box Wrench, 45° Offset Head (66941)
- GRAY TOOLS 2" Striking Face Box Wrench, 45° Offset Head (66864)
- GRAY TOOLS 30mm Strike-free Leverage Wrench, 45° Offset Head (66530)
- GRAY TOOLS 2-1/8" Striking Face Box Wrench, 45° Offset Head (66868)
- GRAY TOOLS 38mm Striking Face Box Wrench, 45° Offset Head (66938)
- GEDORE Striking Wrench, Straight, 55mm (306 55)
- Gray Tools Striking and Slugging Wrenches