Shop All Nail Pullers, Wrecking and Pry Bars
Gray Tools
8" Screwdriver Handle Pry Bar, Curved Black Oxide Finish Blade
Mfr # 73508
Zoro # G000875001
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13"
Product Information
- Brand Gray Tools
- MFR # 73508
- Zoro # G000875001
- UPC # 67965024410
- Country of Origin Canada
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 13" |
Description
Overall Length - Shank Size - Width of Cut: 13" Long, 3/8", 5/8". Forged from premium alloy steel. Corrosion resistant black oxide finish. Speciality heat treated for maximum durability. High visibility, oil and solvent resistant acetate handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Screw, CSTB-3.5L115, PK5 (7002495)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 12"L, SDS Plus (HCFC2245)
- KRAFT TOOL Western Style Hand Groov, 6"x6" 3/4"R 1"D (CF1034PF)
- DRILL AMERICA 3/8"-12 Acme Tap (DWT3/8-12ACME)
- GRAY TOOLS 20" Rolling Head Pry Bar, 5/8" Round Shank, Royal Blue Paint Finish (C39B)
- GRAY TOOLS 18" Pinch Bar, 5/8" Hexagon Shank, Royal Blue Paint Finish (C38C)
- GRAY TOOLS 24" Screwdriver Handle Pry Bar, Curved Black Oxide Finish Blade (73524)
- GRAY TOOLS 24" Erectors Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (73324)
- GRAY TOOLS 30" Screwdriver Handle Pry Bar, Curved Nickel Plated Blade (73430)
- GRAY TOOLS 16" Pinch Bar, 5/8" Hexagon Shank, Royal Blue Paint Finish (C38)
- DYNAMIC Tools 42" Wrecking Bar, 1.42 Width Of Cut (D056342)
- Gray Tools Pullers and Separators