Shop All Cutting Pliers
Gray Tools
7" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw
Mfr # B246B
Zoro # G104422804
product price: $34.05
/ea
$34.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 3/4"
- Overall Length 7.25
- Nominal Length 7.25
- Standards ANSI
- Size 7"
Product Information
- Brand Gray Tools
- MFR # B246B
- Zoro # G104422804
- UPC # 67965067707
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4" |
Overall Length | 7.25 |
Nominal Length | 7.25 |
Size | 7" |
Details
Plier Item | Pliers |
Standards | ANSI |
Description
Jaw length (inches): 3/4". Hardened cutting edges for longer life.. Perfect alignment of the cutting edges allows for quick and clean cuts of even the hardest wires.. Drop forged from specially chosen tool steel results in superior strength, flexibility and longer tool life.. PVC dipped handles.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Pozidriv Screwdriver #1 Round (32401)
- SAFEWAZE 20" Duffle Bag (FS8150)
- LINK HANDLES Epoxy Kit (64112GRA)
- FREUD Thin to Medium Alum and Non Ferrouslades (LU5B3571)
- GRAY TOOLS End Cutting Pliers, 6-1/4" Long, 1/4" Jaw (B255B)
- GRAY TOOLS End Cutting Nippers, 4" Long, 1/4" Jaw (B292A)
- GRAY TOOLS 8" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B247B)
- GRAY TOOLS 10" Heavy-Duty Diagonal Cutting Pliers (B249B)
- GRAY TOOLS End Cutting Pliers, 8" Long, 3/8" Jaw (B258B)
- GRAY TOOLS 5-3/4" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B245B)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 11 300)
- Gray Tools Cutting Pliers