Shop All Striking and Slugging Wrenches
Gray Tools
65mm Striking Face Box Wrench, 45° Offset Head
Mfr # 66965
Zoro # G800874341
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 65mm
Product Information
- Brand Gray Tools
- MFR # 66965
- Zoro # G800874341
- UPC # 67965023512
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 65mm |
Description
Hex Size: 65mm. Drive Type: 12 Point. 45° Offset Head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Silver Metallic, Comp: Steel (K0116.3A43X50)
- WESTWARD Bag/Tote, Tool Bag Set, Black/Red/White, Canvas, 3 Pockets (32PJ43)
- MITUTOYO Micrometer, Inside, Checker, Ceramic Type (515-585)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (330313)
- GRAY TOOLS 2-7/8" Strike-free Leverage Wrench, 45° Offset Head (66692)
- GRAY TOOLS 2-3/16" Strike-free Leverage Wrench, 45° Offset Head (66670)
- GRAY TOOLS 2-3/4" Striking Face Box Wrench, 45° Offset Head (66888)
- GRAY TOOLS 1-3/16" Striking Face Box Wrench, 45° Offset Head (66838)
- GRAY TOOLS 2-3/8" Striking Face Box Wrench, 45° Offset Head (66876)
- GRAY TOOLS 2" Strike-free Leverage Wrench, 45° Offset Head (66664)
- URREA 6-Point thin-wall flat striking wrench, 1-1/4" opening size. (2820SWH)
- Gray Tools Wrenches