Shop All Wire Twist Pliers
Gray Tools
6" Reversible Wire Twister Pliers, With Cutters
Mfr # 82606A
Zoro # G000874820
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6" Long
Product Information
- Brand Gray Tools
- MFR # 82606A
- Zoro # G000874820
- UPC # 67965027435
- Country of Origin Mexico
- Category Wire Twist Pliers
Dimensions
Size | 6" Long |
Description
Overall Length: 6" Long. Reversible design allows for clockwise or counter clockwise wire twisting. Automatic spring return. Ideal for use on aircraft engines, vacuum pumps, hydraulic pumps, etc. Holds clipped wire reducing foreign object contamination. Three tools in one: Cutter, Wire Twister and Pliers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS General Tools Steel Automatic Center Punch 79 (79)
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76004-00003) w/Less AirLineAssembly (XT4)
- OSG Screw Machine Drill Bit, 5.93 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595593)
- GUARDAIR Vacuum Gun (1500U06)
- GRAY TOOLS 9" Automatic Wire Twister Pliers, With Cutters (82609A)
- WILDE 9" WELDING PLIERS W/ GRIPS - BULK (G435P.NP/BB)
- GRIP-RITE BAR TIE TWIST TOOL STL (BTTAEAR)
- AMERICAN WIRE TIE Automatic Wire Twister (BPT)
- SEMCO Tie Wire Twister (14731)
- BETA Wire twisting pliers with automatic return (017610101)
- AMERICAN WIRE TIE Manual Wire Tie Twister (HTTB)
- Gray Tools Pliers